Apply to be a TradeMaster!
Main product image of ESBE ARA664 Series Floating 3-Point Signal Motor Actuator w/ VRG
Magnifying glass
Hover image to zoom

ESBE ARA664 Series Floating 3-Point Signal Motor Actuator w/ VRG

Brand:
Danfoss
SKU:
193B1603
Rating:
(0)
Q&A:
(0)
ESBE ARA664 Series Floating 3-Point Signal Motor Actuator w/ VRG
Magnifying glass
Hover image to zoom
$306.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ARA 600 series of motor actuators replaces the Series 60 of 24V motor actuators mounted to ESBE 3 way and 4 way rotary valves. Incorporated into the redesign of the ARA motor actuators are improvements in the mounting and operation of the motor actuator resulting in a simpler and quicker installation. These redesigned direct mounted motor actuators are capable of mounting to the new VRG styles of 3 & 4-way rotary valves. In addition, the ARA 600 series are also backward compatible to the older MG and G series of valves. The ARA 600 series is available in floating 3-point with or without an auxiliary switch and proportional, which cross over to the Series 60 actuators. However there are additional varieties of actuators to select from a 2-point actuator to different run time options. This variety of selections provides flexibility in application selecting.

Product features
  • Fewer parts and tools required for installation
  • Increased stabilization between actuator and valve
  • Backward compatible with MG and G series of 3 & 4-way rotary valves
  • Reduced profile and size of motor actuator
  • Easier mounting procedure
  • 3-Point Floating Signal, 24VAC

Specs

–
Supply Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy