Apply to be a TradeMaster!
Main product image of ESBE ARA659 Series Proportional Signal Motor Actuator used with VRG
Magnifying glass
Hover image to zoom

ESBE ARA659 Series Proportional Signal Motor Actuator used with VRG

Brand:
Danfoss
SKU:
193B1607
Rating:
(0)
Q&A:
(0)
ESBE ARA659 Series Proportional Signal Motor Actuator used with VRG
Magnifying glass
Hover image to zoom
$724.76 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The ARA 600 series of motor actuators replaces the Series 60 of 24V motor actuators mounted to ESBE 3 way and 4 way rotary valves. Incorporated into the redesign of the ARA motor actuators are improvements in the mounting and operation of the motor actuator resulting in a simpler and quicker installation. These redesigned direct mounted motor actuators are capable of mounting to the new VRG styles of 3 & 4-way rotary valves. In addition, the ARA 600 series are also backward compatible to the older MG and G series of valves. The ARA 600 series is available in floating 3-point with or without an auxiliary switch and proportional, which cross over to the Series 60 actuators. However there are additional varieties of actuators to select from a 2-point actuator to different run time options. This variety of selections provides flexibility in application selecting.
  • Fewer parts and tools required for installation
  • Increased stabilization between actuator and valve
  • Backward compatible with MG and G series of 3 & 4-way rotary valves
  • Reduced profile and size of motor actuator
  • Easier mounting procedure

Specs

–
Voltage:

24V

Ambient Temperature:

23°F to 131°F

Actuator Type:

Proportional

Control Signal:

4-20 mA

2-10 VDC

0-20 mA

Control Voltage:

0-10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy