Shop Klein Tools Limited Time Promotion
Main product image of ESBE Series 1" 3-Way Thermic Valve (Body Only)
Magnifying glass
Hover image to zoom

ESBE Series 1" 3-Way Thermic Valve (Body Only)

Brand:
Danfoss
SKU:
193B1700
Rating:
(0)
Q&A:
(0)
ESBE Series 1" 3-Way Thermic Valve (Body Only)
Magnifying glass
Hover image to zoom
193B1700 has been discontinued
Discontinued January 12, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
10.4 Cv
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
The ESBE VTC thermic valve is a thermostatic by-pass valve which regulates the temperature of either the supply out or the return of water in a hydronic heating system. In a conventional application, the VTC valve safeguards non-condensing boilers against corrosion from condensation that would result if a minimum flue gas temperature is not maintained. With the VTC the boiler is able to recover and keep up with the drop in water temperature. The VTC valve can also be used on a solid fuel boiler or a solar application where a minimum or maximum water temperature is trying to be maintained.

Features:
  • Thermostatically maintains a high and steady return temperature increasing the life and efficiency of the heat source
  • Protection from thermal shock within non-condensing boilers
  • Self contained thermostatic element with no adjustment required
  • Interchangeable thermostat elements, to meet temperature requirements
  • Low leakage rate through the ports of the valve
Applications:
  • High mass non-condensing boiler coupled with low return water situations ((i.e. snow melt systems or high mass concrete radiant floor heating)
  • Gravity hot water conversion systems
  • Solid fuel boilers feeding storage tanks or a heating system
  • Solar heating and stratification control for storage tank
NOTE: Valve body and thermostat are sold separately. Order one valve body and one thermostat to assemble a complete valve.

Specs

–
Size:

1"

Flow Capacity (Cv):

10.4

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Pressure (PSI):

145

Min Temp (F):

32°F

Max Temp (F):

230°F

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm