Apply to be a TradeMaster!
Main product image of SC12GH Reciprocating Compressor R134A (220/240V)
Magnifying glass
Hover image to zoom

SC12GH Reciprocating Compressor R134A (220/240V)

Brand:
Danfoss
SKU:
195B0249
Rating:
(0)
Q&A:
(0)
SC12GH Reciprocating Compressor R134A (220/240V)
Magnifying glass
Hover image to zoom
$787.74 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 30.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/240V
Product Highlight: Refrigerant Type
R-134A

Description

–
Specifications:
  • Nominal cooling capacity 60 kBTU/h: 4.53 kBtu/h
  • Compressor power supply [V/Ph/Hz]: 220/1/50 220/1/60
  • Configuration code: Single
  • Main winding resistance for single-phase compressors [Ohm] 4.4 Ohm
  • Discharge connection angle: 37°
  • Motor type: CSIR
  • Refrigerant: R134a
  • Refrigerant charge [kg] [Max]: 1.3 kg
  • RLA: 3.90 A
  • Rotational speed at 50Hz [rpm] 3000 rpm
  • Rotational speed at 60Hz [rpm] 3600 rpm
  • Segment Usage: Refrigeration MT, Refrigeration HT

Specs

–
Product Type:

Compressor

Voltage:

220/240V

Phase:

1

Hertz:

50/60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy