Apply to be a TradeMaster!
Main product image of 68,917 BTU Scroll Compressor R22 (208/230V)
Magnifying glass
Hover image to zoom

68,917 BTU Scroll Compressor R22 (208/230V)

Brand:
Danfoss
SKU:
HLP068T2LC6
Rating:
(0)
Q&A:
(0)
68,917 BTU Scroll Compressor R22 (208/230V)
Magnifying glass
Hover image to zoom
HLP068T2LC6 has been discontinued
Discontinued October 19, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (BTU)
68917 BTU Capacity
Product Highlight: Voltage
208/230V
Product Highlight: Discharge
1/2"
Product Highlight: Suction Line
7/8" SL
Product Highlight: Refrigerant Type
R-22

Specs

Capacity (BTU):

68917

Voltage:

208/230V

Phase:

3

Discharge:

1/2"

Suction Line:

7/8"

Refrigerant Type:

R-22

Hertz:

60

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm