Apply to be a TradeMaster!
Main product image of 12,306/14,849 Reciprocating Compressor R134A/R404A/R507A (460V)
Magnifying glass
Hover image to zoom

12,306/14,849 Reciprocating Compressor R134A/R404A/R507A (460V)

Brand:
Danfoss
SKU:
MTZ22-4VI
Rating:
(0)
Q&A:
(0)
12,306/14,849 Reciprocating Compressor R134A/R404A/R507A (460V)
Magnifying glass
Hover image to zoom
$1,544.39 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 54.85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
14849 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-507A, R-404A, R-134A

Description

–
Features:
  • Replacement for Trane and Tecumseh compressors
  • All compressors come with threaded sight glass and 3/8” oil equalization connection
  • Parts shipped with compressor: Mounting kit with grommets, bolts, nuts, sleeves and washers, Suction and discharge solder sleeves, rotolock nuts and gasket, Initial oil charge and installation instructions
  • Maneurop® MT and MTZ series compressors are of the hermetic reciprocating type and are designed for medium and high evaporating temperature applications.
  • The MTZ series is specifically designed for use with the HFC refrigerants R-407C, R-134a, R-404A, and R-507A, using 160PZ polyester oil as lubricant.

Specifications:
  • Phase: 3
  • Hertz: 60
  • Compressor Capacity: Multiple Applications
  • Electrical Characteristics (Volts-Phase-Hertz): 460-3-60
  • Refrigerant Type: R134A, R404A/R507A
  • R404A/R507 Capacity: 12,306
  • Voltage: 460
  • R134a Capacity: 14,849
  • Rotolock Connection Suction (In.): 1
  • Rotolock Connection Discharge (In.): 1
  • Solder Sleeve Connection Suction (In.): 1/2
  • Solder Sleeve Connection Discharge (In.): 3/8
  • No. of Cylinders: 1

Specs

–
Capacity (BTU):

14849

Voltage:

460v

Phase:

3

Hertz:

60

Refrigerant Type:

R-507A

R-404A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy