Shop Danfoss
Main product image of 20,189 Reciprocating Compressor R-404A/R-407C/R-134A (400V)
Magnifying glass
Hover image to zoom

20,189 Reciprocating Compressor R-404A/R-407C/R-134A (400V)

Brand:
Danfoss
SKU:
MTZ36-4VI
Rating:
(0)
Q&A:
(0)
20,189 Reciprocating Compressor R-404A/R-407C/R-134A (400V)
Magnifying glass
Hover image to zoom
$1,738.99 each
In Stock
In Stock
Get 2 Thu, Nov 5 - Tue, Nov 10

Lift Gate

–
This product weighs 59.66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
24482, 20189 BTU Capacity
Product Highlight: Voltage
400V
Product Highlight: Refrigerant Type
R-404A, R-134A, R-407C

Description

–
  • Replacement for Trane and Tecumseh compressors
  • All compressors come with threaded sight glass and 3/8” oil equalization connection
  • Parts shipped with compressor:
  • Mounting kit with grommets, bolts, nuts, sleeves and washers
  • Suction and discharge solder sleeves, rotolock nuts and gaskets
  • Initial oil charge and installation instructions
  • Maneurop® MT and MTZ series compressors are of the hermetic reciprocating type and are designed for medium and high evaporating temperature applications.
  • The MTZ series is specifically designed for use with the HFC refrigerants R-407C, R-134a, R-404A, and R-507A, using 160PZ polyester oil as lubricant.

Specs

–
Capacity (BTU):

24482

20189

Voltage:

400V

Phase:

3

Refrigerant Type:

R-404A

R-134A

R-407C

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy