Apply to be a TradeMaster!
Main product image of 6296 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)
Magnifying glass
Hover image to zoom

6296 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)

Brand:
Secop
SKU:
SC18MLX-1
Rating:
(1)
Q&A:
(0)
6296 BTU 1-Phase Reciprocating Compressor (3/4 HP, 115V)
Magnifying glass
Hover image to zoom
$551.72 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
6296 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Suction Line
3/8" SL
Product Highlight: Discharge
1/4"
Product Highlight: Refrigerant Type
R-507A, R-404A

Description

–
Specifications:
  • Phases: 1
  • Hertz: 60
  • Torque: HST
  • Discharge Size (In.): 1/4" I.D.
  • Suction Size (In.): 3/8" I.D.
  • Refrigerant Type: R404A/R507A
  • Voltage: 115
  • Foot Mount: Universal: 4" x 6.5"
  • BTU MT @ 20°F: 6296

Specs

–
Product Type:

Compressor

Capacity (BTU):

6296

Voltage:

115V

Phase:

1

Horse Power:

3/4

Hertz:

60

Suction Line:

3/8"

Discharge:

1/4"

Refrigerant Type:

R-507A

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Very easy to work with
Jtu
Plainview Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy