Apply to be a TradeMaster!
Main product image of 126,423 BTU Scroll Compressor R22, 10 HP (460V)
Magnifying glass
Hover image to zoom

126,423 BTU Scroll Compressor R22, 10 HP (460V)

Brand:
Danfoss
SKU:
SM125-4QAI
Rating:
(0)
Q&A:
(0)
126,423 BTU Scroll Compressor R22, 10 HP (460V)
Magnifying glass
Hover image to zoom
$5,430.38 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 185.36 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
10 HP
Product Highlight: Voltage
460v
Product Highlight: Suction Line
1-3/8" SL
Product Highlight: Discharge
7/8"
Product Highlight: Refrigerant Type
R-22

Description

–

Features:

  • Economical Trane Direct Replacement
  • Feature brazed connections and thermostat motor protection
  • Mounting kit with grommets, bolts, nuts, sleeves and washers
  • Initial oil charge
  • Standard SM product includes sight glass along with oil pick up tube and Schrader for easy oil removal
  • "Q" as the 7th digit denotes that the compressor has a bracket to enable tandem installation

Specs

–
Horse Power:

10

Voltage:

460v

Phase:

3

Suction Line:

1-3/8"

Discharge:

7/8"

Refrigerant Type:

R-22

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy