Apply to be a TradeMaster!
Main product image of 163,140 BTU Scroll Compressor, 3-Phase, 2900/3500 RPM, 50/60 Hz, R-22 (400/460V)
Magnifying glass
Hover image to zoom

163,140 BTU Scroll Compressor, 3-Phase, 2900/3500 RPM, 50/60 Hz, R-22 (400/460V)

Brand:
Danfoss
SKU:
SM160-4CBI
Rating:
(0)
Q&A:
(0)
163,140 BTU Scroll Compressor, 3-Phase, 2900/3500 RPM, 50/60 Hz, R-22 (400/460V)
Magnifying glass
Hover image to zoom
$6,790.89 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 224.87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
163140 BTU Capacity
Product Highlight: Voltage
400/460V
Product Highlight: Refrigerant Type
R-22
Product Highlight: RPM
3500, 2900 RPM

Description

–
Product Features
  • Volts: 400/460
  • Phase: 3
  • BtuH Capacity @ 45°F Evap.: 163,140
  • Suction Conn.: 1-5/8" ODF
  • Discharge Conn.: 1-1/8" ODF
  • Compressor: Scroll
  • Application: High Temperature
  • Refrigerant: R-22

Specs

–
Product Type:

Compressor

Capacity (BTU):

163140

Voltage:

400/460V

Phase:

3

Hertz:

50/60

Refrigerant Type:

R-22

RPM:

3500

2900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy