Apply to be a TradeMaster!
Main product image of 15" Waste Arm w/ Slip Joint For 16" End Outlet - 17 Ga, 137C-17-1
Magnifying glass
Hover image to zoom

15" Waste Arm w/ Slip Joint For 16" End Outlet - 17 Ga, 137C-17-1

Brand:
Dearborn
SKU:
137C-17-1
Rating:
(0)
Q&A:
(0)
15" Waste Arm w/ Slip Joint For 16" End Outlet - 17 Ga, 137C-17-1
Magnifying glass
Hover image to zoom
$38.68 each
In Stock
In Stock
Get 43 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
16" Length
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Dearborn 1-1/2 in. Waste Arm with Slip Joint Connection are manufactured in 17, 20 or budget gauge brass for use with a center or end-outlet kitchen sink drain.

Features:
  • Brass construction with a chrome plated finish
  • Designed for use with a center or end-outlet kitchen sink drain
  • Slip joint x slip joint connection
  • Maximum working pressure of up to 10 psi
  • Options include Brass Nut and various lengths for use with Center or End Outlet Waste Assembly

Specs

–
Material:

Brass

Type:

Waste Tube

Finish:

Chrome

Length (Inches):

16"

Size:

1-1/2"

Connection Type:

Slip-Joint

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy