Apply to be a TradeMaster!
Main product image of 11" Waste Arm w/ Hi-Line For 24" Center Outlet - 17 Ga, 138B-17-1
Magnifying glass
Hover image to zoom

11" Waste Arm w/ Hi-Line For 24" Center Outlet - 17 Ga, 138B-17-1

Brand:
Dearborn
SKU:
138B-17-1
Rating:
(0)
Q&A:
(0)
11" Waste Arm w/ Hi-Line For 24" Center Outlet - 17 Ga, 138B-17-1
Magnifying glass
Hover image to zoom
$80.02 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
11" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Dearborn 1-1/2 in. Tubular Waste Arms with Hi-Line Connection are manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.

Features:
  • Brass construction with a chrome plated finish
  • Designed for use with a center outlet kitchen sink drain
  • Hi-Line direct connection
  • Maximum working pressure of 10 psi
  • Options include various lengths for use with Center or End Outlet Waste Assembly

Specs

–
Material:

Brass

Length (Inches):

11"

Type:

Waste Tube

Size:

1-1/2"

Finish:

Chrome

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy