Apply to be a TradeMaster!
Main product image of True Blue FLEX PVC Full Kit w/ Push n' Pull Stopper, Test Kit & Finished Drain Spud (Brushed Nickel)
Magnifying glass
Hover image to zoom

True Blue FLEX PVC Full Kit w/ Push n' Pull Stopper, Test Kit & Finished Drain Spud (Brushed Nickel)

Brand:
Dearborn
SKU:
16P9840BN
Rating:
(3)
Q&A:
(0)
True Blue FLEX PVC Full Kit w/ Push n' Pull Stopper, Test Kit & Finished Drain Spud (Brushed Nickel)
Magnifying glass
Hover image to zoom
$49.22 each
In Stock
In Stock
Get 21 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
PVC
Product Highlight: Connection Type
Solvent Weld Connection

Description

–
Dearborn® True Blue® FLEX Bath Waste Full Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time.
Features
  • Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
  • Provides easier alignment than rigid PVC for novice users
  • Reduces the number of additional fittings and solvent welded joints needed for offsetting
  • Helps to accomdate severely sloped tub walls
  • Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
  • Makes testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster

Specifications
  • Color: Brushed Nickel
  • Material: PVC
  • Stopper Style: Push Pull
  • Brand: Dearborn
  • Kit Type: Full Kit
  • Connection Type: Solvent Weld
  • Product Type: True Blue FLEX
  • Spud Material: Brass

Specs

–
Length (Inches):

16"

Type:

Standard Full Kit

Product Type:

Test Kit

Finish:

Brushed Nickel

Material:

PVC

Spud Material:

Brass

Connection Type:

Solvent Weld

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saves time

Fast shipping , packed very well for zero damage . Will be using them alot
Ry C
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Multiple faulty parts

The good: flex PVC is awesome. The bad: both test plugs were leaky. The overflow plug had a slow leak, and the plug to the main drain was missing the gasket entirely. The drain boot threads strip very easily. I wound up having to cut off the original drain boot, mend the line, and replace it with ABS. In the end, I wound up replacing 3 parts to this kit and in the future will probably just build my on kit using quality parts and flex PVC.
Reviewer
Colorado Springs, CO
2 years ago
Was this review helpful to you?

Must have in all my tub installs!

Takes the edge off alignments. Leak test stopper is awesome
Select
Newburyport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy