Apply to be a TradeMaster!
Main product image of 1-1/2" Baffle Tee - 20 Ga. For Center Outlet Waste, 2186-1
Magnifying glass
Hover image to zoom

1-1/2" Baffle Tee - 20 Ga. For Center Outlet Waste, 2186-1

Brand:
Dearborn
SKU:
2186-1
Rating:
(0)
Q&A:
(0)
1-1/2" Baffle Tee - 20 Ga. For Center Outlet Waste, 2186-1
Magnifying glass
Hover image to zoom
$99.18 each
In Stock
In Stock
Get 18 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Dearborn Outlet Tees with Tailpiece are manufactured with 17 or 20 gauge brass in multiple formats.

Features:
  • Options include baffle tee
  • Chrome Finish
  • Includes 3 in. Tailpiece, 2 zinc nuts, 2 rubber washers

Specs

–
Size:

1-1/2"

Finish:

Chrome

Material:

Brass

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy