Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Semi-Cast P-Trap w/ Cleanout 17 Ga. w/ Deep Flange & Brass Nuts, Chrome, 510-1
Magnifying glass
Hover image to zoom

1-1/2" x 12" Semi-Cast P-Trap w/ Cleanout 17 Ga. w/ Deep Flange & Brass Nuts, Chrome, 510-1

Brand:
Dearborn
SKU:
510-1
Rating:
(0)
Q&A:
(0)
1-1/2" x 12" Semi-Cast P-Trap w/ Cleanout 17 Ga. w/ Deep Flange & Brass Nuts, Chrome, 510-1
Magnifying glass
Hover image to zoom
$82.97 each
In Stock
In Stock
Get 52 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
Dearborn Semi-Cast P-Traps with Cleanout are manufactured of 17 gauge brass for use in commercial tubular drainage applications. Available with varying wall tube lengths, flange and nut options. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • Chrome plated finish
  • 1-1/2 In. Inlet and outlet
  • Semi-Cast J-bend
  • 17 gauge wall tube
  • Brass nuts
  • Deep Flange
  • Includes 2 brass nuts, 1 reducing washer, 2 poly washers, 2 rubber washers, fiber cleanout washer, cleanout plug, deep metal flange, quarter bend and cast J-Bend with cleanout
  • For use in commercial applications
  • For warranty product details, refer to the Oatey Limited Warranty document

Specs

–
Connection Type:

Slip

Finish:

Chrome

Gauge:

17

Size:

1-1/2"

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy