Apply to be a TradeMaster!
Main product image of 1-1/4" Brass P-Trap w/o Cleanout, 20 Ga. (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" Brass P-Trap w/o Cleanout, 20 Ga. (Chrome Plated)

Brand:
Dearborn
SKU:
700-1
Rating:
(1)
Q&A:
(0)
1-1/4" Brass P-Trap w/o Cleanout, 20 Ga. (Chrome Plated)
Magnifying glass
Hover image to zoom
$19.37 each
In Stock
In Stock
Get 71 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass

Description

–
1-1/4" Brass P-Trap w/o Cleanout, 20 Ga. (Chrome Plated)

Dearborn® 1-1/4" P-Traps Without Cleanout are designed to prevent passage of sewer gas from the plumbing system into the house via the plumbing drain.

Product Features
  • Chrome finished
  • Budget gauge brass
  • Includes (1) metal flange, (1) quarter bend, (1) J-Bend, (2) rubber washers, (2) nuts
  • Used to prevent the passage of sewer gas from the plumbing system into the house via the plumbing drain

Specs

–
Finish:

Chrome

Product Type:

P-Trap

Size:

1-1/4"

Material:

Brass

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I will recommend to my friends and sub-contractors
RAM
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy