Apply to be a TradeMaster!
Main product image of 1-1/2" P-Trap - 17 Ga, Chrome, 704-1
Magnifying glass
Hover image to zoom

1-1/2" P-Trap - 17 Ga, Chrome, 704-1

Brand:
Dearborn
SKU:
704-1
Rating:
(0)
Q&A:
(0)
1-1/2" P-Trap - 17 Ga, Chrome, 704-1
Magnifying glass
Hover image to zoom
$32.89 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Dearborn 1-1/2" Brass Tubular P-Trap without Cleanout is designed for use in tubular drain applications. It is available in 17, 20 or Budget gauge brass with varying wall tube lengths, flange and nut options. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • Designed for connection to a wall-connected sink drain system
  • Durable Chrome plated finish
  • 17 Gauge brass construction
  • Shallow Flange
  • Die cast nuts
  • 1-1/2-In. inlet and outlet
  • 8-1/8-In. wall tube
  • Blue rubber washers provide superior seal in brass applications
  • Connects with a 1-1/2 in. trap adapter
  • Slip joint connections
  • For warranty product details, refer to the Oatey Limited Warranty document

Specs

–
Size:

1-1/2"

Connection Type:

Slip

Gauge:

17

Material:

Brass

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy