Apply to be a TradeMaster!
Main product image of 1-1/2" P-Trap, 17 Gauge, Rough Brass, 704-3
Magnifying glass
Hover image to zoom

1-1/2" P-Trap, 17 Gauge, Rough Brass, 704-3

Brand:
Dearborn
SKU:
704-3
Rating:
(0)
Q&A:
(0)
1-1/2" P-Trap, 17 Gauge, Rough Brass, 704-3
Magnifying glass
Hover image to zoom
$41.26 each
In Stock
In Stock
Get 92 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
Dearborn 1-1/2 in. Brass Tubular P-Trap without Cleanout is designed for use in tubular drain applications. It is available in 17-, 20- or Budget Gauge brass with varying wall tube lengths, flange and nut options. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • 17-Gauge
  • Chrome finish
  • 8-1/8 in. wall tube
  • Blue rubber washers provide superior seal
  • Unfinished

Specs

–
Connection Type:

Slip

Size:

1-1/2"

Gauge:

17

Material:

Brass

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy