Apply to be a TradeMaster!
Main product image of 1-1/2" P-Trap w/ Cleanout - 17 Ga, Chrome, 710-1
Magnifying glass
Hover image to zoom

1-1/2" P-Trap w/ Cleanout - 17 Ga, Chrome, 710-1

Brand:
Dearborn
SKU:
710-1
Rating:
(0)
Q&A:
(0)
1-1/2" P-Trap w/ Cleanout - 17 Ga, Chrome, 710-1
Magnifying glass
Hover image to zoom
$72.48 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
1-1/2"

Description

–
Dearborn 1-1/2" Brass Tubular P-Trap With Cleanout is manufactured in 17 or 20 gauge brass for a wall-connected sink drain system in tubular applications. The Cleanout provides a convenient access point to the building's drain pipes to clear clogs and debris. Dearborn is known for providing superior quality products designed with the plumber in mind.

Features:
  • Designed for connection to a wall-connected sink drain system
  • Chrome plated finish
  • 17Gauge brass construction
  • Standard Flange
  • Die cast nuts
  • 1-1/2-In. inlet and outlet
  • Includes reducing washer
  • 8-1/8-In. wall tube
  • Cleanout
  • Blue rubber washers provide superior seal in brass applications
  • Slip joint connections

Specs

–
Material:

Brass

Finish:

Chrome

Connection Type:

Slip

Gauge:

17

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy