Apply to be a TradeMaster!
Main product image of 1-1/2" P-Trap, 20 Ga, Milwaukee Code w/ Deep Flange & Brass Nuts, 782DFBN-1
Magnifying glass
Hover image to zoom

1-1/2" P-Trap, 20 Ga, Milwaukee Code w/ Deep Flange & Brass Nuts, 782DFBN-1

Brand:
Dearborn
SKU:
782DFBN-1
Rating:
(0)
Q&A:
(0)
1-1/2" P-Trap, 20 Ga, Milwaukee Code w/ Deep Flange & Brass Nuts, 782DFBN-1
Magnifying glass
Hover image to zoom
$74.68 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Slip Connection
Product Highlight: Material
Brass

Description

–
Dearborn Milwaukee Code Utility Traps feature a ground joint and elbow approved for use in specific applications. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • Milwaukee code utility trap
  • Contains sink J-bend, ground joint elbow and threaded wall tube
  • 20-Gauge
  • Blue rubber washers provide superior seal
  • Deep flange
  • Brass nuts

Specs

–
Size:

1-1/2"

Finish:

Chrome

Gauge:

20

Connection Type:

Slip

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy