Apply to be a TradeMaster!
Main product image of True Blue ABS Full Kit w/ Push n' Pull Stopper, Test Kit (Chrome)
Magnifying glass
Hover image to zoom

True Blue ABS Full Kit w/ Push n' Pull Stopper, Test Kit (Chrome)

Brand:
Dearborn
SKU:
A9840CP
Rating:
(0)
Q&A:
(0)
True Blue ABS Full Kit w/ Push n' Pull Stopper, Test Kit (Chrome)
Magnifying glass
Hover image to zoom
$49.55 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Chrome
Product Highlight: Material
ABS
Product Highlight: Connection Type
Solvent Weld Connection

Description

–
Dearborn True Blue Bathwaste Full Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time.

Product Features
  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Full Kits come with PVC/ABS Overflow Pipe, Drain Pipe, and Sanitary Tee
Product Specifications
  • Stopper Style: Push Pull
  • Material: ABS
  • Kit Type: Full Kit
  • Color: Chrome
  • Connection Type: Solvent Weld
  • Product Type: True Blue

Specs

–
Product Type:

Drain Pipe

Test Kit

Drain Spud

Sink Stopper

Sanitary Tee

Color:

Chrome

Material:

ABS

Connection Type:

Solvent Weld

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy