Apply to be a TradeMaster!
Main product image of True Blue ABS Bath Waste Half Kit w/ Push n' Pull Stopper, Test Kit & Finished Drain Spud (Matte Black)
Magnifying glass
Hover image to zoom

True Blue ABS Bath Waste Half Kit w/ Push n' Pull Stopper, Test Kit & Finished Drain Spud (Matte Black)

Brand:
Dearborn
SKU:
A9940MBPS
Rating:
(0)
Q&A:
(0)
True Blue ABS Bath Waste Half Kit w/ Push n' Pull Stopper, Test Kit & Finished Drain Spud (Matte Black)
Magnifying glass
Hover image to zoom
$56.09 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Finish
Matte Black

Description

–
Dearborn True Blue PVC and ABS Bath Waste Half Kits are designed for use in applications requiring a bath waste and overflow drain with integrated test features. Many bath waste installations are performed in tight quarters with limited visibility or little room to maneuver. True Blue improves the process with a set of integrated features to make the job smoother. Installation is fast and easy with preassembled components and cutting-edge features that allow you to go from box, to test, to finishing the job in no time. True Blue's overflow gasket is made with an innovative foamed rubber material and provides better compression and memory than traditional gaskets, creating a more reliable seal that will rebound and prevent leaks. The overflow cover locks with a simple clockwise turn, requiring no additional tools or screws for installation. And with depth adjustability, it can accommodate various tub styles and thicknesses with an additional clockwise turn. While other overflow covers require screws and precise alignment, True Blue is a perfect install every time. Choose from a variety of stopper styles, and complete the install with a True Blue Trim Kit, available in sleek, designer finishes. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • True Blue ABS bath waste half kit with push 'n pull stopper
  • Made of ABS with matte black finished trim kit
  • Solvent weld connection
  • Press-in trim veneer installs simply with overflow test plug and eliminates the need for additional tools or sealants
  • Screwless faceplate is engineered for a high flow rate and multiple tub thicknesses and features a symmetrical design to eliminate the need for perfect alignment
  • Test plugs install with a quarter-turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Preassembled components make installation faster
  • Solvent weld connection

Specs

–
Type:

Standard Half Kit

Product Type:

Waste Kit

Drain Type:

Push Pull

Material:

ABS

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy