The Day Savers – A National Tradesmen Day Contest
Main product image of True Blue ABS Bath Waste Rough-In Kit w/ Test Kit (Chrome Plated Zinc)
Magnifying glass
Hover image to zoom

True Blue ABS Bath Waste Rough-In Kit w/ Test Kit (Chrome Plated Zinc)

Brand:
Dearborn
SKU:
A9975Z
Rating:
(0)
Q&A:
(0)
True Blue ABS Bath Waste Rough-In Kit w/ Test Kit (Chrome Plated Zinc)
Magnifying glass
Hover image to zoom
$11.85 each
In Stock
In Stock
Get 6 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Finish
Chrome

Description

Dearborn True Blue PVC and ABS Bath Waste Rough-In Kits are designed for use in applications requiring a bath waste and overflow drain with integrated test features. The overflow and drain elbow components come preassembled for added convenience and easy installation. True Blue's overflow gasket is made with an innovative foamed rubber material and provides better compression and memory than traditional gaskets, creating a more reliable seal that will rebound and prevent leaks. Rough-in kits are compatible with True Blue Trim Kits, which are easily installed with the overflow test plug and come in a variety of sleek designer finishes. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • True Blue ABS bath waste rough-in kit
  • Made of ABS with chrome plated zinc drain spud
  • Press-in trim veneer installs simply with overflow test plug and eliminates the need for additional tools or sealants
  • Test plugs install with a quarter-turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Preassembled components make installation faster
  • Solvent weld connection

Specs

Material:

ABS

Finish:

Chrome

Type:

Rough-In Kit

Product Type:

Waste Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy