Apply to be a TradeMaster!
Main product image of 1-1/2" x 32" Stainless Steel Grab Bar w/ Concealed Flange (Peened)
Magnifying glass
Hover image to zoom

1-1/2" x 32" Stainless Steel Grab Bar w/ Concealed Flange (Peened)

Brand:
Dearborn
SKU:
DB8932P
Rating:
(0)
Q&A:
(0)
1-1/2" x 32" Stainless Steel Grab Bar w/ Concealed Flange (Peened)
Magnifying glass
Hover image to zoom
$54.93 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Peened
Product Highlight: Length (Inches)
32" Length

Description

–
Dearborn 1-1/2 in. Grab Bars are ADA compliant for use in residential and commercial settings. Constructed of durable 18-gauge stainless steel, this grab bar features a concealed screw mount for a smooth finish and comes in a peened finish for a textured look. Includes (6) 2 in. screws. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • Stainless steel grab bar
  • ADA compliant for use in commercial and residential settings
  • 1-1/2 in. diameter, 32 in. length
  • 18-gauge
  • Concealed screw mount for smooth finish
  • Peened finish offers a textured look
  • Includes (6) 2 in. screws

Specs

–
Product Type:

Grab Bar

Size:

1-1/2"

Finish:

Peened

Length (Inches):

32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy