Apply to be a TradeMaster!
Main product image of True Blue 16" FLEX PVC Bath Waste Rough-In Kit
Magnifying glass
Hover image to zoom

True Blue 16" FLEX PVC Bath Waste Rough-In Kit

Brand:
Dearborn
SKU:
F16P9975
Rating:
(0)
Q&A:
(0)
True Blue 16" FLEX PVC Bath Waste Rough-In Kit
Magnifying glass
Hover image to zoom
$26.05 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Dearborn True Blue FLEX Bath Waste Rough-In Kits offer the perfect solution for misaligned and offset drains. More flexible than the leading competitors, the adjustable tubing makes it easy to overcome jobsite obstructions such as floor joists and reduces the number of additional fittings and solvent welded joints. True Blue was thoughtfully designed for pros, with a variety of cutting-edge features that simplify installation and quarter-turn test plugs that make testing easier than ever. Many bath waste installations are performed in tight quarters with limited visibility or little room to maneuver. True Blue improves the process with a set of integrated features to make the job smoother. Installation is fast and easy with preassembled components that allow you to go from box, to test, to finishing the job in no time. The reusable overflow test plug is approved for up to 40 ft. of head pressure and doubles as a trim veneer installation tool. True Blue's overflow gasket is made with an innovative foamed rubber material and provides better compression and memory than traditional gaskets, creating a more reliable seal that will rebound and prevent leaks. The overflow cover locks with a simple clockwise turn, requiring no additional tools or screws for installation. And with depth adjustability, it can accommodate various tub styles and thicknesses with an additional clockwise turn. While other overflow covers require screws and precise alignment, True Blue is a perfect install every time. Rough-in kits are compatible with True Blue Trim Kits, which are easily installed with the overflow test plug and come in a variety of sleek designer finishes. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • 16 in. length for standard tubs
  • Chrome plated brass drain spud
  • Test plugs install with a quarter-turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Preassembled components make installation faster
  • Reduces installation frustrations while creating a better seal
  • True Blue FLEX PVC bath waste rough-in kit
  • Made of easily adjustable, flexible PVC
  • Adjustable tubing can be cut to length and snaked, simplifying the installation process and making it easy to overcome jobsite obstructions such as floor joists and misaligned drains
  • Solvent weld connection with regular PVC cement and primer

Specs

–
Product Type:

Waste Kit

Finish:

Chrome

Material:

PVC

Type:

Rough-In Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy