Apply to be a TradeMaster!
Main product image of Schedule 40 PVC Uni-Lift Full Kit Bath Waste - Chrome Finish (PVC)
Magnifying glass
Hover image to zoom

Schedule 40 PVC Uni-Lift Full Kit Bath Waste - Chrome Finish (PVC)

Brand:
Dearborn
SKU:
P7225
Rating:
(2)
Q&A:
(0)
Schedule 40 PVC Uni-Lift Full Kit Bath Waste - Chrome Finish (PVC)
Magnifying glass
Hover image to zoom
$30.42 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Dearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Full Kit contains waste and overflow assemblies and all pipe lengths required for assembly. Can be used on acrylic, cast iron, fiberglass and steel bathtubs. Available in Schedule 40 ABS or PVC.

  • Made of Schedule 40 Plastic
  • Brass Drain Spud & Stopper
  • One Hole Face Plate
  • IAPMO Listed
  • Meets ASME A112.18.2-2005/CSA B125.2-2005

Specs

–
Finish:

Chrome

Type:

Standard Full Kit

Material:

PVC

Drain Type:

Friction Lift Drain

Face Plate:

One-Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Customer very happy with product and price

Got an unexpected thumbs up from builder / owner
Mick sr.
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful

Looks great, but I haven't used it yet. I hope it works as good as it looks.
Sal
TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy