Apply to be a TradeMaster!
Main product image of True Blue PVC Half Kit, Uni-Lift Stopper, w/ Test Kit (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

True Blue PVC Half Kit, Uni-Lift Stopper, w/ Test Kit (Oil Rubbed Bronze)

Brand:
Dearborn
SKU:
P9960RBPS
Rating:
(1)
Q&A:
(0)
True Blue PVC Half Kit, Uni-Lift Stopper, w/ Test Kit (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$49.84 each
In Stock
In Stock
Get 6 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
PVC

Description

–
Dearborn True Blue PVC and ABS Bath Waste Half Kits are designed for use in applications requiring a bath waste and overflow drain with integrated test features. Many bath waste installations are performed in tight quarters with limited visibility or little room to maneuver. True Blue improves the process with a set of integrated features to make the job smoother. Installation is fast and easy with preassembled components and cutting-edge features that allow you to go from box, to test, to finishing the job in no time. True Blue's overflow gasket is made with an innovative foamed rubber material and provides better compression and memory than traditional gaskets, creating a more reliable seal that will rebound and prevent leaks. The overflow cover locks with a simple clockwise turn, requiring no additional tools or screws for installation. And with depth adjustability, it can accommodate various tub styles and thicknesses with an additional clockwise turn. While other overflow covers require screws and precise alignment, True Blue is a perfect install every time. Choose from a variety of stopper styles, and complete the install with a True Blue Trim Kit, available in sleek, designer finishes. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • True Blue PVC bath waste half kit with uni-lift stopper
  • Made of flexible PVC with oil rubbed bronze finished trim kit
  • Press-in trim veneer installs simply with overflow test plug and eliminates the need for additional tools or sealants
  • Screwless faceplate is engineered for a high flow rate and multiple tub thicknesses and features a symmetrical design to eliminate the need for perfect alignment
  • Test plugs install with a quarter-turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Preassembled components make installation faster
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • Solvent weld connection

Specs

–
Product Type:

Waste Kit

Finish:

Oil Rubbed Bronze

Drain Type:

Uni Lift

Material:

PVC

Type:

Standard Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lots better than the normal

I installed a new bathtub and every drain kit I could find had only a beveled overflow gasket. Since my tub was straight vertically at the drain, the beveled gasket would not seal the overflow. I found this gasket and gave it a chance. I feel like this is the only way to go. With the threaded overflow that is tightened with the provided flange nut, this thing sealed up great and was securely fastened.
Donhitchc1229
Gray court sc
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy