Apply to be a TradeMaster!
Main product image of True Blue PVC Bath Waste Rough-In Kit (Chrome)
Magnifying glass
Hover image to zoom

True Blue PVC Bath Waste Rough-In Kit (Chrome)

Brand:
Dearborn
SKU:
P9970
Rating:
(0)
Q&A:
(0)
True Blue PVC Bath Waste Rough-In Kit (Chrome)
Magnifying glass
Hover image to zoom
$11.44 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Chrome

Description

–
Dearborn True Blue PVC and ABS Bath Waste Rough-In Kits are designed for use in applications requiring a bath waste and overflow drain with integrated test features. The overflow and drain elbow components come preassembled for added convenience and easy installation. True Blue's overflow gasket is made with an innovative foamed rubber material and provides better compression and memory than traditional gaskets, creating a more reliable seal that will rebound and prevent leaks. Rough-in kits are compatible with True Blue Trim Kits, which are easily installed with the overflow test plug and come in a variety of sleek designer finishes. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • True Blue PVC bath waste rough-in kit
  • Made of flexible PVC with chrome plated brass drain spud
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Preassembled components make installation faster
  • Solvent weld connection

Specs

–
Type:

Rough-In Kit

Product Type:

Waste Kit

Material:

PVC

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy