Apply to be a TradeMaster!
Main product image of True Blue PVC Bath Waste Rough-In Kit Condensate Adapter (Chrome)
Magnifying glass
Hover image to zoom

True Blue PVC Bath Waste Rough-In Kit Condensate Adapter (Chrome)

Brand:
Dearborn
SKU:
P9975C
Rating:
(0)
Q&A:
(0)
True Blue PVC Bath Waste Rough-In Kit Condensate Adapter (Chrome)
Magnifying glass
Hover image to zoom
$15.89 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Dearborn True Blue PVC and ABS Bath Waste Rough-In Kits are designed for use in applications requiring a bath waste and overflow drain with integrated test features. The overflow and drain elbow components come preassembled for added convenience and easy installation. True Blue's overflow gasket is made with an innovative foamed rubber material and provides better compression and memory than traditional gaskets, creating a more reliable seal that will rebound and prevent leaks. Rough-in kits are compatible with True Blue Trim Kits, which are easily installed with the overflow test plug and come in a variety of sleek designer finishes. Dearborn is known for providing superior quality and products designed with the plumber in mind.

Features:
  • True Blue PVC bath waste rough-in kit
  • Made of flexible PVC with chrome plated brass drain spud
  • Integrated condensate adapter provides a convenient connection point for condensate lines running from air conditioners and other HVAC units
  • Press-in trim veneer installs simply with overflow test plug and eliminates the need for additional tools or sealants
  • Test plugs install with a quarter-turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles
  • Preassembled components make installation faster
  • Solvent weld connection

Specs

–
Product Type:

Waste Kit

Finish:

Chrome

Type:

Rough-In Kit

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy