Apply to be a TradeMaster!
Main product image of Monitor 13 Series Tub & Shower Complete Rough & Trim (Chrome)
Magnifying glass
Hover image to zoom

Monitor 13 Series Tub & Shower Complete Rough & Trim (Chrome)

Brand:
Delta
SKU:
134900-A
Rating:
(0)
Q&A:
(0)
Monitor 13 Series Tub & Shower Complete Rough & Trim (Chrome)
Magnifying glass
Hover image to zoom
134900-A has been discontinued
Discontinued April 15, 2023
This product has been discontinued.

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass

Description

Monitor 13 Series Tub & Shower Complete Rough & Trim (Chrome)

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance. *Coverage measured in accordance with EPA WaterSense® Specification for shower heads, March 4, 2010.

Product Features:
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • WaterSense® labeled showers use at least 20% less water than the industry standard—saving you money without compromising performance
  • Five-setting shower head
  • Easily wipe away build up with Touch-Clean spray holes
  • Backed by Delta Faucet’s Lifetime Limited Warranty

Specs

Finish:

Chrome Plated

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need