Apply to be a TradeMaster!
Main product image of Single Handle Kitchen Faucet - White
Magnifying glass
Hover image to zoom

Single Handle Kitchen Faucet - White

Brand:
Delta
SKU:
141-WHWF
Rating:
(0)
Q&A:
(0)
Single Handle Kitchen Faucet - White
Magnifying glass
Hover image to zoom
We no longer carry 141-WHWF
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Height
8.38"
Product Highlight: Material
Brass
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Handle Style
Metal Lever

Description

Design Features
  • Simple yet stylish looks complement any kitchen... and get the job done.
  • Elegant form with functionality you can depend on.
  • 9" long spout swings 360degrees for added convenience
  • Single lever handle for ease of control
  • Simple and sleek design, perfect for single-hole sinks
  • Solid brass construction ensures quality and reliability
  • Lifetime Faucet and Finish Warranty
Description
  • Single Handle Kitchen Faucet
  • Spout Type: Standard spout swivels 360degrees
  • Valve Type: Washerless ball valve
  • Tub/Shower Type: NA
  • With Pop-up: no

Specs

Height:

8.38"

Material:

Brass

Flow Rate:

2.2 GPM

Color:

White

Finish:

White

Application:

Kitchen

Type:

Single Handle

Eschutcheon:

No

Faucet Holes:

1

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Sidespray:

No

Soap Dispenser:

No

Spout Height:

4.50"

Spout Reach:

9.06"

Theme:

Traditional / Classic

Valve Type:

Washerless

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm