Apply to be a TradeMaster!
Main product image of Geist Monitor 14 Series Shower (Chrome), 142864
Magnifying glass
Hover image to zoom

Geist Monitor 14 Series Shower (Chrome), 142864

Brand:
Delta
SKU:
142864
Rating:
(0)
Q&A:
(0)
Geist Monitor 14 Series Shower (Chrome), 142864
Magnifying glass
Hover image to zoom
$181.36 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
The Geist Bath Collection brings stylish functionality to the bath with streamlined, flowing lines for a modernized traditional look. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Single setting shower head
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in
  • Back-to-back installation capability
  • Solid brass forged body
  • Temperature only controlled with handle
  • All parts replaceable from the front of the valve

Specs

–
Number of Handles:

1

Material:

Plastic

Series:

Geist

Flow Rate (GPM):

1.75

Type:

Shower Trim

Flow Rate:

1.75 GPM

Finish:

Chrome

Handle Style:

Lever

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy