Apply to be a TradeMaster!
Main product image of Nicoli Monitor 14 Series Tub and Shower (Champagne Bronze), 144749-CZ
Magnifying glass
Hover image to zoom

Nicoli Monitor 14 Series Tub and Shower (Champagne Bronze), 144749-CZ

Brand:
Delta
SKU:
144749-CZ
Rating:
(0)
Q&A:
(0)
Nicoli Monitor 14 Series Tub and Shower (Champagne Bronze), 144749-CZ
Magnifying glass
Hover image to zoom
$362.27 each
In Stock
In Stock
Get 19 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in

Specs

–
Series:

Nicoli

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy