Apply to be a TradeMaster!
Main product image of Leland Monitor 14 Series Tub & Shower Trim (Stainless), 14478-SSSHL
Magnifying glass
Hover image to zoom

Leland Monitor 14 Series Tub & Shower Trim (Stainless), 14478-SSSHL

Brand:
Delta
SKU:
14478-SSSHL
Rating:
(0)
Q&A:
(0)
Leland Monitor 14 Series Tub & Shower Trim (Stainless), 14478-SSSHL
Magnifying glass
Hover image to zoom
$329.90 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: GPM
2.0 GPM
Product Highlight: Finish
Stainless Steel

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Complete unit includes trim and rough-in
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Specs

–
Flow Rate:

2 GPM

Max Flow (GPM):

2

Series:

Leland

Handle Style:

Lever

GPM:

2.0

Number of Handles:

1

Finish:

Stainless Steel

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy