Apply to be a TradeMaster!
Main product image of Geist Monitor 14 Series Tub & Shower (Matte Black), 144864-BL
Magnifying glass
Hover image to zoom

Geist Monitor 14 Series Tub & Shower (Matte Black), 144864-BL

Brand:
Delta
SKU:
144864-BL
Rating:
(0)
Q&A:
(0)
Geist Monitor 14 Series Tub & Shower (Matte Black), 144864-BL
Magnifying glass
Hover image to zoom
$280.93 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Material
Plastic

Description

–
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (+/- 2.0degrees C), helping to protect you from sudden changes in hot or cold water pressure

Features:
  • Single setting shower head
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in
  • Pull-up diverter tub spout
  • Back-to-back installation capability
  • Solid brass forged body
  • Temperature only controlled with handle
  • All parts replaceable from the front of the valve

Specs

–
Max Flow (GPM):

1.75

Series:

Geist

Flow Rate:

1.75 GPM

Number of Handles:

1

Type:

Shower Trim

Finish:

Matte Black

Flow Rate (GPM):

1.75

Handle Style:

Lever

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy