Apply to be a TradeMaster!
Main product image of Single Handle Kitchen Faucet with Spray - Venetian Bronze
Magnifying glass
Hover image to zoom

Single Handle Kitchen Faucet with Spray - Venetian Bronze

Brand:
Delta
SKU:
155-RB-DST
Rating:
(1)
Q&A:
(1)
Single Handle Kitchen Faucet with Spray - Venetian Bronze
Magnifying glass
Hover image to zoom
We no longer carry 155-RB-DST
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Venetian Bronze
Product Highlight: Handle Style
Metal Lever

Description

Features:
  • Full collection carries old world charm through an entire home
  • Soft curves offer a timeless design
  • 9" high spout swings 360° for added convenience
  • Single lever handle for ease of control
  • Matching bar/prep sink faucet for coordinated kitchen
  • Lifetime Faucet and Finish Warranty

Specs

Application:

Kitchen

Finish:

Venetian Bronze

Theme:

Victorian

Number of Handles:

1

Handle Style:

Metal Lever

Faucet Holes:

3

4

Valve Type:

Diamond Seal

Eschutcheon:

No

Sidespray:

Yes

Soap Dispenser:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product

I was doing a kitchen makeover and was looking for the correct "look". I needed something that would match my cabinets, granite counter top and the farm-house look. The price was the best I could find. [...] That was a great discovery since everywhere else told me the waiting period was about a month. It was installed by a plumber in about 3 hours. It's been 2 months and so far everything looks and works great.
clw
nj
16 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what type of washer does it take

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Please see the following parts diagram for more information: http://s3.pexsupply.com/manuals/1295876694424/44853_PROD_FILE.pdf

Was this review helpful to you?