Shop Resideo Sale
Main product image of Contemporary Round Instant Hot Water Dispenser (Chrome), 1930LF-H
Magnifying glass
Hover image to zoom

Contemporary Round Instant Hot Water Dispenser (Chrome), 1930LF-H

Brand:
Delta
SKU:
1930LF-H
Rating:
(1)
Q&A:
(0)
Contemporary Round Instant Hot Water Dispenser (Chrome), 1930LF-H
Magnifying glass
Hover image to zoom
$359.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

Features:
  • Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta Kitchen Faucets
  • Engineered to function with HWT300-3000S, HWT300-F2000S, or HWT-300 InSinkErator tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle

Specs

–
Product Type:

Hot Water Dispenser

Number of Handles:

1

ADA:

Yes

Material:

Brass

Flow Rate (GPM):

1.5

Type:

Manual

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Warranty:

Limited Lifetime

Finish:

Chrome

Connection Size:

3/8"

Max Deck Thickness:

3"

Handle Style:

Lever

Connection Type:

Compression

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Application:

Residential

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Beautiful faucet

The faucet is beautiful, I love the chrome finish. Easy to install and the pulldown spray works great. Shipping was quick too.
Victoria
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy