Apply to be a TradeMaster!
Main product image of Pilar Single Handle Bar/Prep Kitchen Faucet - Brilliance Stainless
Magnifying glass
Hover image to zoom

Pilar Single Handle Bar/Prep Kitchen Faucet - Brilliance Stainless

Brand:
Delta
SKU:
1980-SS-DST
Rating:
(0)
Q&A:
(0)
Pilar Single Handle Bar/Prep Kitchen Faucet - Brilliance Stainless
Magnifying glass
Hover image to zoom
We no longer carry 1980-SS-DST
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Brilliance Stainless

Description

  • The High-arc design of Pilar provides graceful functionality
  • Sleek design coupled with the latest valve technology
  • Available in three finish choices
  • Coordinates perfectly with the Pilar Waterfall kitchen faucet
  • Features DIAMOND Seal Technology for lasting durability
  • Red/blue graphics on handle button to indicate hot/cold temperature.
  • DIAMOND Seal technology
Lifetime Faucet and Finish Warranty Information

Specs

Finish:

Brilliance Stainless

Type:

Single Handle

Application:

Kitchen

Number of Handles:

1

Sidespray:

No

Soap Dispenser:

No

Valve Type:

Diamond Seal

Flow Rate (GPM):

1.5

Faucet Holes:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm