Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Classic Series
Two Handle Kitchen Faucet - Chrome
Brand:
Delta
SKU:
2100
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 2100
Unavailable since November 4, 2011
MANUALS (1)
View Specifications
View Specifications
Product Highlights
–
Chrome Plated
Description
–
Design Features
Classic, sensible styling that complements any home.
Hand inspected for performance, Classic faucets handle the toughest of tasks with ease.
9" long spout swings 360degrees for added convenience
Easy-to-operate blade handles
Solid brass construction ensures quality and reliability
Lifetime Faucet and Finish Warranty
Description
Two Handle Kitchen Faucet
Spout Type: Standard spout swivels 360 degrees
Valve Type: Washerless stem cartridge
Tub/Shower Type: NA
With Pop-up: no
Specs
–
Finish:
Chrome Plated
Application:
Kitchen
Type:
Double Handle
Number of Handles:
2
Sidespray:
No
Soap Dispenser:
No
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video