Apply to be a TradeMaster!
Main product image of 2 Handle Laundry Faucet (Chrome), 2121LF
Magnifying glass
Hover image to zoom

2 Handle Laundry Faucet (Chrome), 2121LF

Brand:
Delta
SKU:
2121LF
Rating:
(0)
Q&A:
(0)
2 Handle Laundry Faucet (Chrome), 2121LF
Magnifying glass
Hover image to zoom
$119.35 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Blade
Product Highlight: Finish
Chrome

Description

–


Features:
  • Spout swings 360degrees for added convenience
  • Complete with hose thread for easy hook-up
  • Solid brass construction ensures quality and reliability
  • Easy-to-operate blade handles

Specs

–
Faucet Holes:

3

2

Type:

Manual

Material:

Brass

Number of Handles:

2

Handle Style:

Blade

Finish:

Chrome

Number of Holes:

2

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy