Apply to be a TradeMaster!
Main product image of Classic Two Handle Laundry Faucet, 2123LF
Magnifying glass
Hover image to zoom

Classic Two Handle Laundry Faucet, 2123LF

Brand:
Delta
SKU:
2123LF
Rating:
(0)
Q&A:
(0)
Classic Two Handle Laundry Faucet, 2123LF
Magnifying glass
Hover image to zoom
$102.95 each
In Stock
In Stock
Get 2 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome Plated

Description

Classic Two Handle Laundry Faucet

Features:
  • Easy-to-operate blade handles
  • Built-in stream straightener controls water flow
  • Solid brass construction ensures quality and reliability
  • Spout swings 360º for added convenience
  • Two handle deck faucets for exposed mounting on two or three hole sinks.
  • Solid brass cast body.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Type:

Manual

Number of Holes:

2

3

Application:

Laundry

Color:

Chrome

Finish:

Chrome Plated

Faucet Holes:

2 or 3

Valve Type:

Washerless

Flow Rate:

2.2 GPM

Handles Included:

Yes

Number of Handles:

2

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

No

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy