| Product Type: | Laundry / Utility Faucet |
|---|---|
| Finish: | Chrome |
| Approvals: | Lead Free ADA / ICC A117.1 |
| Finish Family: | Chrome |
| Faucet Configuration: | Centerset |
| Series: | Classic |
| Number of Holes: | 2 3 |
| Handle Style: | Wrist Blade |
| Type: | Manual |
| ADA: | Yes |
| Material: | Brass |
| Max Deck Thickness: | 1" |
| Number of Handles: | 2 |
| Application: | Residential |
| Installation Type: | Deck Mount |