Apply to be a TradeMaster!
Main product image of Two Handle Centerset Lavatory Faucet - Venetian Bronze
Magnifying glass
Hover image to zoom

Two Handle Centerset Lavatory Faucet - Venetian Bronze

Brand:
Delta
SKU:
2555RB-216RB
Rating:
(0)
Q&A:
(0)
Two Handle Centerset Lavatory Faucet - Venetian Bronze
Magnifying glass
Hover image to zoom
We no longer carry 2555RB-216RB
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Height
6.25"
Product Highlight: Material
Brass
Product Highlight: Finish
Venetian Bronze
Product Highlight: Handle Style
Metal Lever

Description

Design Features
  • Full collection carries old world charm through an entire home.
  • Soft curves offer a timeless design.
  • 6-1/4" high rigid and 5-1/8" long spout for effortless clean-up
  • Precise handle turn allows for easier temperature selection
  • Matching tub/shower and Roman tub faucets provide complete coordination
  • Lifetime Faucet and Finish Warranty
Description
  • Two Handle Centerset Lavatory Faucet
  • Spout Type: Rigid spout
  • Valve Type: Washerless stem cartridge
  • Tub/Shower Type: NA
  • With Pop-up: yes

Specs

Type:

Centerset

Double Handle

Height:

6.25"

Material:

Brass

Flow Rate:

2.2 GPM

Finish:

Venetian Bronze

Application:

Bathroom

Centers:

Centerset

Eschutcheon:

No

Faucet Centers:

4"

Faucet Holes:

3

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

2

Pop-Up Included:

Yes

Spout Height:

4"

Spout Reach:

5.13"

Theme:

Victorian

Valve Type:

Washerless

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm