Apply to be a TradeMaster!
Main product image of Two Handle Widespread lavatory Faucet - Chrome
Magnifying glass
Hover image to zoom

Two Handle Widespread lavatory Faucet - Chrome

Brand:
Delta
SKU:
3530-24
Rating:
(1)
Q&A:
(0)
Two Handle Widespread lavatory Faucet - Chrome
Magnifying glass
Hover image to zoom
We no longer carry 3530-24
Unavailable since November 4, 2011

Description

Design Features
  • Elegant simplicity for the entire home.
  • Sleek lines offer a distinctive look.
  • Sleek 5-1/4" long, 3-7/8" high rigid spout is easy-to-clean
  • Precise handle turn allows for accurate temperature selection
  • Matching tub/shower, jetted shower and Roman tub faucets provide complete coordination
  • Lifetime Faucet and Finish Warranty
Description
  • Two Handle Widespread Lavatory Faucet
  • Spout Type: Rigid spout
  • Valve Type: Washerless stem cartridge
  • Tub/Shower Type: NA
  • With Pop-up: yes
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
Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shiny and Easy to Care For Delta Faucets

These faucets just wipe clean. The shine is gorgeous and the construction is very solid--no plastic here. Delta over the years has exhibited terrific customer service for me. They've sent me free parts even years after installing their products. I installed my delta faucets myself. They make it very easy.
Gretchen
San Francisco
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?