Apply to be a TradeMaster!
Main product image of Ada Grab Bar (Stainless), 40024-SS
Magnifying glass
Hover image to zoom

Ada Grab Bar (Stainless), 40024-SS

Brand:
Delta
SKU:
40024-SS
Rating:
(0)
Q&A:
(0)
Ada Grab Bar (Stainless), 40024-SS
Magnifying glass
Hover image to zoom
$272.79 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass

Description

–


Features:
  • 24" long
  • 1 1/4" width
  • Available in four decorative finishes

Specs

–
Product Type:

Grab Bar

Type:

Grab Bar

ADA:

Yes

Finish:

Stainless Steel

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy