Apply to be a TradeMaster!
Main product image of 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (Stainless), 40148-SS
Magnifying glass
Hover image to zoom

1-1/2" X 48" Ada Grab Bar, Concealed Mounting (Stainless), 40148-SS

Brand:
Delta
SKU:
40148-SS
Rating:
(0)
Q&A:
(0)
1-1/2" X 48" Ada Grab Bar, Concealed Mounting (Stainless), 40148-SS
Magnifying glass
Hover image to zoom
$42.06 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2" Diameter
Product Highlight: Length (Inches)
48" Length
Product Highlight: Finish
Stainless Steel

Description

–


Features:
  • 48" long, 1 1/2" wide
  • Concealed mounting - mounting hardware included
  • 3" diameter flanges
  • 1 1/2" wall clearance

Specs

–
Diameter (Inches):

1-1/2"

Type:

Grab Bar

Length (Inches):

48"

Product Type:

Grab Bar

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy