Apply to be a TradeMaster!
Main product image of 24" Contemporary Towel Bar w/ Assist Bar (Stainless), 41519-SS
Magnifying glass
Hover image to zoom

24" Contemporary Towel Bar w/ Assist Bar (Stainless), 41519-SS

Brand:
Delta
SKU:
41519-SS
Rating:
(0)
Q&A:
(0)
24" Contemporary Towel Bar w/ Assist Bar (Stainless), 41519-SS
Magnifying glass
Hover image to zoom
$131.63 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless

Description

–
24" Contemporary Towel Bar w/ Assist Bar (Stainless)

Specs

–
Length (Inches):

24"

Product Type:

Towel Bar

Grab Bar

Material:

Brass

Series:

Contemporary

Type:

Grab Bar

Finish:

Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy