Apply to be a TradeMaster!
Main product image of BathSafety 12" Traditional Decorative ADA Grab Bar (Champagne Bronze), 41612-CZ
Magnifying glass
Hover image to zoom

BathSafety 12" Traditional Decorative ADA Grab Bar (Champagne Bronze), 41612-CZ

Brand:
Delta
SKU:
41612-CZ
Rating:
(1)
Q&A:
(0)
BathSafety 12" Traditional Decorative ADA Grab Bar (Champagne Bronze), 41612-CZ
Magnifying glass
Hover image to zoom
$152.54 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Finish
Champagne Bronze

Description

–
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1 1/4" diameter, 3" diameter flanges; extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included

Specs

–
Length (Inches):

12"

Finish:

Champagne Bronze

Series:

BathSafety

ADA:

Yes

Product Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hard to find

Great product, delivery great and communications perfect! Found SupplyHouse via ChatGPT query.
GolfNut
Oklahoma
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy