Apply to be a TradeMaster!
Main product image of BathSafety 18" Traditional Decorative ADA Grab Bar (Polished Nickel), 41618-PN
Magnifying glass
Hover image to zoom

BathSafety 18" Traditional Decorative ADA Grab Bar (Polished Nickel), 41618-PN

Brand:
Delta
SKU:
41618-PN
Rating:
(0)
Q&A:
(0)
BathSafety 18" Traditional Decorative ADA Grab Bar (Polished Nickel), 41618-PN
Magnifying glass
Hover image to zoom
$151.51 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Polished Nickel

Description

–
Delta BathSafety 18" Traditional Decorative ADA Grab Bar

Specs

–
Length (Inches):

18"

ADA:

Yes

Product Type:

Grab Bar

Series:

BathSafety

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy