Apply to be a TradeMaster!
Main product image of BathSafety 24" Traditional Decorative ADA Grab Bar (Stainless), 41624-SS
Magnifying glass
Hover image to zoom

BathSafety 24" Traditional Decorative ADA Grab Bar (Stainless), 41624-SS

Brand:
Delta
SKU:
41624-SS
Rating:
(0)
Q&A:
(0)
BathSafety 24" Traditional Decorative ADA Grab Bar (Stainless), 41624-SS
Magnifying glass
Hover image to zoom
$188.87 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

–
Delta BathSafety 24" Traditional Decorative ADA Grab Bar

Specs

–
ADA:

Yes

Series:

BathSafety

Finish:

Stainless Steel

Length (Inches):

24"

Product Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy